Eaton Bussmann
Fuse, 2.5A, 250V AC
Mfr # SR-5F-2.5A-BK
Zoro # G405986906
Sold in multiples of 55 for $85.25
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 2.5A
- Voltage Rating 250V AC
- Max. Amps 2.5A
- Max. Voltage 250V AC
- Length 0.335 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Deutsch, Connector Kit, 2 Pin (DT02GY)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BL-0001)
- BLACK BOX Hdmi To 3G-Sdi/Hd-Sdi Converter (VSC-HDMI-SDI)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RS5003)
- EATON BUSSMANN Fuse Cover, SAMI Series, H, K5, R, T UL Class, 250V AC/600V AC (SAMI-9N)
- EATON BUSSMANN Fuse Block, HM Series, H, K5 UL Class, 0 to 30A, 250V AC/DC, 2 Poles, Screw (HM25030-2SR)
- EATON BUSSMANN Fuse Reducer, H, K UL Class, 60A, 250V AC (NO 263)
- EATON BUSSMANN Fuse Block, HMEG Series, Not Class Rated UL Class, 10 to 300A, 32V DC, 1 Poles, Screw (HMEG)
- EATON BUSSMANN Fuse Block, CHCC Series, CC UL Class, 0 to 30A, 600V AC/DC, 3 Poles, Clamp/Spade Lug (CHCC3DU)
- EATON BUSSMANN Fuse Block, T300 Series, T UL Class, 31 to 60A, 300V AC/DC, 2 Poles, Box Lug (T30060-2CR)
- EATON BUSSMANN Fuse Holder, CH Series, J UL Class, 30A, 600V AC/DC, 2 Poles, Box Lug (CH30J2)
- Eaton Bussmann Fuse Accessories