Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, 600VAC, Cube, CF, 30A, 300VDC, Non-Ind

  • Mfr # TCF30RN

  • Zoro # G601209335


product price: $64.69
/ea
Sold in multiples of 12 for $776.28

Key Features

Material
Glass filled PES
Amps
30 A
Length
1 7/8 in
Width
3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF30RN
Zoro #
G601209335
UPC #
051712220965
Country of Origin
China

Dimensions

Length
1 7/8 in
Width
3/4 in
Overall Length
1 7/8 in
Depth
1 3/4 in
Overall Width
3/4 in
Fuse Size
1.88 in L x 3/4 in W
Product Length/Depth
1.88 in
Product Width
.75 in
Product Height
1.75 in
Overall Depth
1 3/4 in

Details

Item
Fuse
Material
Glass filled PES
Amps
30 A
Color
Black
Series
TCF
Standards
CE Marked, CSA Certified, RoHS Compliant, UL Listed
Interrupt Rating
100k A at 300V DC, 300k A at 600V AC
Class
CF
Speed
Time-Delay
Compatible Fuse Block Series
CCP2-X-XCF, TCFH
Body Material
Glass Filled PES
Visual Indication
Non-Indicating
Equivalent Series
FCF
Element
Dual
Body Style
Cube
DC Voltage Rating
300 V DC
Equivalent Brand and Series
Bussmann Series Class FCF
AC Voltage Rating
600 V AC
Fuse type
Class CF
Special features
Finger safe
Fuse indicator
Non-indicating
Frequency rating - max
60 Hz
Used with
TCFH30N, CCP2-3-30CF
Frequency rating - min
50 Hz
Number of elements
Dual
Amperage Rating
30 A
Connection
Blade end
Response time
10 sec at 500%
Mounting method
Chassis
Voltage rating
600 Vac, 300 Vdc
Certifications
UL Listed
Interrupt Rating - AC
300 kA
Interrupt Rating - DC
100 kA
Fits Fuse Block Style
Non-Rejection
Current
30 A

Description

Fuse, 30 A, 600 V AC, 300 V DC, Class CF, TCF Series, Non-Indicating, Time-Delay, Body Style Cube, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100k A at 300V DC, 300k A at 600V AC, Fuse Size 1 7/8 in L x 3/4 in W x 1 3/4 in D, Length 1 7/8 in, Equivalent Brand and Series Bussmann Series Class FCF, Equivalent Series FCF, Compatible Fuse Block Series CCP2-X-XCF, TCFH, Body Material Glass Filled PES, Dual Element, Standards CE Marked, CSA Certified, RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.