Fuse Adapter, 125V AC Volt Rating, Plug Fuse Fuse Type
Mfr # BP/SA-30
Zoro # G707091155
product price:Â $16.99
/eaKey Features
Voltage Rating
125V AC
Fits Fuse Type
Plug Fuse
Amps
30A
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP/SA-30
Zoro #
G707091155
UPC #
51712102728
Country of Origin
Mexico
Details
Item
Fuse Adapter
Voltage Rating
125V AC
Fits Fuse Type
Plug Fuse
Amps
30A
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Brand
EATON BUSSMANN
Max. Amps
30A
Max. Voltage
125V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.