Fuse Adapter, 125V AC Volt Rating, Screw
Mfr # SA-20
Zoro # G610777931
product price:Â $31.65
/eaKey Features
Voltage Rating
125V AC
Connector Type
Screw
Series
SA
Max. Amps
20A
Fits Fuse Block Style
Rejection
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SA-20
Zoro #
G610777931
UPC #
51712101080
Country of Origin
Canada
Details
Item
Fuse Adapter
Voltage Rating
125V AC
Connector Type
Screw
Series
SA
Max. Amps
20A
Fits Fuse Block Style
Rejection
Max. Voltage
125V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.