Fuse Adapter, 125V AC Volt Rating, Screw

  • Mfr # SA-30

  • Zoro # G710390634


product price:  $33.69
/ea

Key Features

Voltage Rating
125V AC
Connector Type
Screw
Series
SA
Max. Voltage
125V AC
Max. Amps
30A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SA-30
Zoro #
G710390634
UPC #
51712101097
Country of Origin
Canada

Details

Item
Fuse Adapter
Voltage Rating
125V AC
Connector Type
Screw
Series
SA
Max. Voltage
125V AC
Max. Amps
30A
Fits Fuse Block Style
Rejection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.