Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, R UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # RM60030-1CR

  • Zoro # G0464759


product price: $32.45
/ea

Key Features

UL Class
R
Series
RM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM60030-1CR
Zoro #
G0464759
UPC #
051712511544
Country of Origin
Mexico

Dimensions

Height
2.30 in
Length
7 in
Width
1.20 in
For Fuse Size
5 in L x 13/16 in dia
For Fuse Diameter
13/16 in
Overall Width
1.2 in
For Fuse Length
5 in
Overall Height
2.3 in
Wire Size - Maximum
2 AWG
Wire Size - Minimum
14 AWG
Overall Length
7 in
Wire Size
14 to 2 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
RM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
For Fuse Series
FRN, FRS, KTN-R, KTS-R, KWN-R, LPN, LPS
Standards
CE, CSA Certified, REACH, RoHS, UL Listed
Fuse Type
Industrial
Fuse Holder Code
P
Wire Range
14 AWG to 2 AWG
Fits Fuse Type
Class R
Weight
.153 lb
Fits Fuse Block Style
Rejection
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Current - Maximum
30 A
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 0 to 30 A, Number of Poles 1, 600V AC/300V DC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series A6D-R, A6K-R, FRS-R, KLSR, KTS-R, KWS-R, LLSRK, LPS-RK, TRS-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.3 in, Width 1.2 in, Length 7 in, Standards CE, CSA Certified, REACH, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.