Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # HM60030-1CR

  • Zoro # G0464110


product price: $36.89
/ea

Key Features

UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM60030-1CR
Zoro #
G0464110
UPC #
051712511452
Country of Origin
Mexico

Dimensions

Length
7 in
Width
1.20 in
Height
2.30 in
For Fuse Size
5 in L x 13/16 in dia
Wire Size - Maximum
2 AWG
Overall Width
1.2 in
Overall Length
7 in
For Fuse Length
5 in
Overall Height
2.3 in
Wire Size - Minimum
14 AWG
For Fuse Diameter
13/16 in
Wire Size
14 to 2 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
For Fuse Series
NOS
Fuse Holder Code
P
Fuse Type
Industrial
Standards
CE, CSA Certified, REACH, RoHS, UL Listed
Wire Range
14 AWG to 2 AWG
Fits Fuse Type
Class H, Class K5
Weight
.1 LB
Short Circuit Current (KA)
10kA
Fits Fuse Block Style
Non-Rejection
Current - Maximum
30 A
Current - Minimum
0 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 1, 600V AC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.3 in, Width 1.2 in, Length 7 in, Spring Reinforced Clip Yes, Standards CE, CSA Certified, REACH, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.