Shop FERRAZ SHAWMUT

13/16in x 5in, 600 VAC/VDC, 3-2/10 A, 200 kA AC/20 kA DC Interrupt Rating, PolyTube Body,

  • Mfr # TRS3-2/10R

  • Zoro # G016552200


product price:  $20.29
/ea

Key Features

AC Voltage Rating
600V AC
Length
5 in
Series
TRS-R
Interrupt Rating
200 kA (AC), 20 kA (DC)
Amps
3-2/10 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRS3-2/10R
Zoro #
G016552200
UPC #
78200174869
Country of Origin
Mexico

Dimensions

Length
5 in
Diameter
13/16 in

Details

AC Voltage Rating
600V AC
Item
UL Class Fuse
Series
TRS-R
Interrupt Rating
200 kA (AC), 20 kA (DC)
Amps
3-2/10 A

Description

13/16in x 5in, 600 VAC/VDC, 3-2/10 A, 200 kA AC/20 kA DC Interrupt Rating, PolyTube Body, Copper Ferrule Terminal, Clip Mount, Time Delay, Class RK5, Low Vage Power Fuse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.