Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, H; K5 UL Class, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate

  • Mfr # HM60030-3PR

  • Zoro # G0464409


product price: $70.29
/ea

Key Features

UL Class
H; K5
Series
HM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM60030-3PR
Zoro #
G0464409
UPC #
051712511445
Country of Origin
Mexico

Dimensions

Width
3-1/2 in
Height
2.30 in
Length
7 in
For Fuse Size
5 in L x 13/16 in dia
Overall Width
3.5 in
For Fuse Diameter
13/16 in
Overall Length
7 in
Wire Size - Minimum
18 AWG
Overall Height
2.3 in
Wire Size - Maximum
10 AWG
For Fuse Length
5 in
Wire Size
18 to 10 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Holder Code
P
Standards
CE, CSA Certified, REACH, RoHS, UL Listed
Fuse Type
Industrial
For Fuse Series
NOS
Wire Range
18 AWG to 10 AWG
Fits Fuse Type
Class H, Class K5
Weight
.45 LB
Short Circuit Current (KA)
10kA
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 V AC
Current - Minimum
0 A
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 3, 600V AC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2.3 in, Width 3.5 in, Length 7 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.