Open Fuse Block, H; K5 UL Class, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # HM60060-2CR

  • Zoro # G0464445


product price:  $66.39
/ea

Key Features

UL Class
H; K5
Series
HM
Number of Poles
2
Amp Range
35 to 60A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM60060-2CR
Zoro #
G0464445
UPC #
051712511582
Country of Origin
Mexico

Dimensions

Wire Size
14 to 2 AWG
Width
3 in
Length
7.30 in
Height
2.60 in
For Fuse Size
5-1/2 in L x 1-1/16 in dia
Wire Size - Maximum
2 AWG
For Fuse Length
5 1/2 in
Overall Height
2.6 in
Wire Size - Minimum
14 AWG
Overall Width
3 in
For Fuse Diameter
1 1/16 in
Overall Length
7.3 in

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
2
Amp Range
35 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CE, CSA Certified, REACH, RoHS, UL Listed
Fuse Type
Industrial
For Fuse Series
NOS
Fuse Holder Code
Q
Fits Fuse Type
Class H, Class K5
Wire Range
14 AWG to 2 AWG
Short Circuit Current (KA)
10 kA
Weight
.1 lb
Fits Fuse Block Style
Non-Rejection
Current - Maximum
60 A
Current - Minimum
31 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 31 to 60 A, Number of Poles 2, 600V AC, For Fuse Size 5 1/2 in L x 1 1/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.6 in, Width 3 in, Length 7.3 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.