Open Fuse Block, T UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # T60400-1C

  • Zoro # G4821245


product price:  $298.44
/ea
Free Shipping & Returns

Key Features

UL Class
T
Series
T600
Number of Poles
1
Amp Range
201 to 400A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T60400-1C
Zoro #
G4821245
UPC #
051712149464
Country of Origin
Mexico

Dimensions

Length
6 in
Height
3.06 in
Width
2-1/4 in
For Fuse Size
3-5/8 in L x 1 5/8 in dia, 3-5/8 in L x 1 in dia
For Fuse Length
3 5/8 in
Overall Length
6 in
Wire Size - Maximum
600 kcmil
Overall Height
3.06 in
Wire Size - Minimum
2 AWG
Overall Width
2.25 in
For Fuse Width
1 in
Wire Size
2 AWG to 600 MCM

Details

Item
Open Fuse Block
UL Class
T
Series
T600
Number of Poles
1
Amp Range
201 to 400A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Polyester
Standards
CSA Certified, UL Listed
For Fuse Series
JJS, LPT
Fuse Type
Industrial
Features
Barriers Between Conductors
Wire Range
2/0 AWG to 600 MCM
Fits Fuse Type
Class T
Weight
1.2 lb
Short Circuit Current (KA)
200 kA
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Current - Minimum
201 A
Current - Maximum
400 A

Description

Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 201 to 400 A, Number of Poles 1, 600V AC/DC, For Fuse Size 3 5/8 in L x 1 5/8 in dia, 3 5/8 in L x 1 in dia, Compatible Fuse Series A6T, JJS, JLLS, LPT, Series T, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 2 AWG to 600 MCM, Mounting Style Bolt-Down, Body Material Fiberglass Reinforced Thermoplastic, Connector Type Box Lug, Height 3.06 in, Width 2.25 in, Length 6 in, Features Barriers Between Conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.