Zoro Homepage

Open Fuse Block, J UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # JM60100-1CR

  • Zoro # G5125407


product price: $66.39
/ea

Key Features

UL Class
J
Series
JM
Number of Poles
1
Amp Range
70 to 100A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM60100-1CR
Zoro #
G5125407
UPC #
051712391245
Country of Origin
Mexico

Dimensions

Length
7.20 in
Height
2.80 in
Width
2 in
For Fuse Size
4-5/8 in L x 1-1/8 in dia
Overall Width
2 in
Overall Length
7.2 in
For Fuse Length
4 5/8 in
Overall Height
2.8 in
For Fuse Diameter
3/4 in
Wire Size - Maximum
1 AWG
Wire Size - Minimum
14 AWG
Wire Size
14 to 1 AWG

Details

Item
Open Fuse Block
UL Class
J
Series
JM
Number of Poles
1
Amp Range
70 to 100A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Holder Code
AB
Features
Fast Short Circuit Protection
Standards
CSA Certified, UL Listed
For Fuse Series
LPJ, JKS, DFJ
Fuse Type
Industrial
Fits Fuse Type
Class J
Wire Range
3 AWG to 1 AWG, 3 AWG to 1/0 AWG, 6 AWG to 4 AWG
Weight
.31 lb
Short Circuit Current (KA)
200 kA
Fits Fuse Block Style
Non-Rejection
Current - Minimum
61 A
AC Voltage Rating
600 V AC
Current - Maximum
100 A
DC Voltage Rating
300 V DC

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 61 to 100 A, Number of Poles 1, 600V AC/300V DC, For Fuse Size 4 5/8 in L x 1 1/8 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series JM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 1 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.8 in, Width 2 in, Length 7.2 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.