Open Fuse Block, 70 to 100A Amp Range, 250V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # HM25100-2CR

  • Zoro # G2590710


product price:  $100.99
/ea
Sold in multiples of 3 for $302.97
Free Shipping & Returns

Key Features

UL Class
H; K5
Series
HM
Number of Poles
2
Amp Range
70 to 100A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM25100-2CR
Zoro #
G2590710
UPC #
051712391139
Country of Origin
Mexico

Dimensions

Height
2.80 in
Length
9.20 in
Width
4 in
For Fuse Size
5-7/8 in L x 1-1/16 in dia
Wire Size - Minimum
14 AWG
For Fuse Diameter
1 1/16 in
For Fuse Length
5 7/8 in
Overall Length
9.2 in
Wire Size - Maximum
1 AWG
Overall Height
2.8 in
Overall Width
4 in
Wire Size
14 to 1 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
2
Amp Range
70 to 100A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
Fuse Type
Industrial
For Fuse Series
NON
Fuse Holder Code
L
Wire Range
8 AWG, 6 AWG to 4 AWG, 14 AWG to 10 AWG
Fits Fuse Type
Class H, Class K5
Short Circuit Current (KA)
10 kA
Weight
.1 lb
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
125 V DC
Current - Maximum
100 A
Current - Minimum
61 A
AC Voltage Rating
250 V AC

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 61 to 100 A, Number of Poles 2, 250V AC/125V DC, For Fuse Size 5 7/8 in L x 1 1/16 in dia, Compatible Fuse Series NLN, NON, OT, REN, RF, RLN, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 1 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Box Lug, Height 2.8 in, Width 4 in, Length 9.2 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.