Open Fuse Block, H; K5 UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # HM60200-1CR

  • Zoro # G5125364


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
110 to 200A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM60200-1CR
Zoro #
G5125364
UPC #
051712387293
Country of Origin
Mexico

Dimensions

Length
10.70 in
Height
3.80 in
Width
2.59 in
For Fuse Size
9-5/8 in L x 1-13/16 in dia
Overall Height
3.8 in
For Fuse Diameter
1 5/8 in
Overall Length
10.7 in
Wire Size - Minimum
6 AWG
For Fuse Length
9 5/8 in
Overall Width
2.59 in
Wire Size - Maximum
250 kcmil
Wire Size
6 AWG to 250 MCM

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
110 to 200A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Holder Code
S
Fuse Type
Industrial
For Fuse Series
NOS
Standards
CSA Certified, UL Listed
Wire Range
1 AWG to 250 MCM, 1 AWG to 3/0 AWG
Fits Fuse Type
Class H, Class K5
Short Circuit Current (KA)
10 kA
Weight
.9 lb
Fits Fuse Block Style
Non-Rejection
Current - Maximum
200 A
AC Voltage Rating
600 V AC
Current - Minimum
101 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 101 to 200 A, Number of Poles 1, 600V AC, For Fuse Size 9 5/8 in L x 1 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 6 AWG to 250 MCM, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Box Lug, Height 3.8 in, Width 2.59 in, Length 10.7 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.