Zoro Homepage

CAD Viewer & Download Files

Open Fuse Block, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # JM60200-3CR

  • Zoro # G2590430

CAD Available

product price: $680.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
UL Class
J
Series
JM
Number of Poles
3
Amp Range
110 to 200A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM60200-3CR
Zoro #
G2590430
UPC #
051712387415
Country of Origin
Mexico

Dimensions

Width
8 in
Height
3.80 in
Length
8.70 in
For Fuse Size
5-3/4 in L x 1-1/2 in dia, 5-3/4 in L x 1-5/8 in dia
Overall Height
3.8 in
Overall Length
8.7 in
Overall Width
8 in
For Fuse Length
5 3/4 in
Wire Size - Maximum
250 kcmil
Wire Size - Minimum
6 AWG
For Fuse Diameter
1 1/8 in
Wire Size
6 AWG to 250 MCM

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 101 to 200 A, Number of Poles 3, 600V AC/300V DC, For Fuse Size 5 3/4 in L x 1 1/2 in dia, 5 3/4 in L x 1 5/8 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series JM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 6 AWG to 250 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 3.8 in, Width 8 in, Length 8.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.