Open Fuse Block, 225 to 400A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # HM60400-1CR

  • Zoro # G5125355


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
225 to 400A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM60400-1CR
Zoro #
G5125355
UPC #
051712386944
Country of Origin
Mexico

Dimensions

Height
4.80 in
Width
3.59 in
Length
12-1/2 in
For Fuse Size
11-5/8 in L x 2-19/32 in dia
For Fuse Diameter
2 11/32 in
Overall Length
12.5 in
Wire Size - Minimum
4 AWG
For Fuse Length
11 5/8 in
Wire Size - Maximum
600 kcmil
Overall Height
4.8 in
Overall Width
3.59 in
Wire Size
4 AWG to 600 MCM

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
225 to 400A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
Fuse Type
Industrial
For Fuse Series
NOS
Fuse Holder Code
T
Wire Range
600 MCM
Fits Fuse Type
Class H, Class K5
Short Circuit Current (KA)
10 kA
Weight
2.32 lb
Fits Fuse Block Style
Non-Rejection
Current - Maximum
400 A
AC Voltage Rating
600 V AC
Current - Minimum
201 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 201 to 400 A, Number of Poles 1, 600V AC, For Fuse Size 11 5/8 in L x 2 19/32 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 4 AWG to 600 MCM, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Box Lug, Height 4.8 in, Width 3.59 in, Length 12.5 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.