Zoro Homepage

Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # RM25400-1CR

  • Zoro # G5081921


product price: $588.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
RM
Number of Poles
1
Amp Range
225 to 400A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM25400-1CR
Zoro #
G5081921
UPC #
051712386975
Country of Origin
Mexico

Dimensions

Height
4.80 in
Width
3.61 in
Length
10.11 in
For Fuse Size
8-5/8 in L x 2-3/8 in dia
Overall Width
3.61 in
Overall Height
4.8 in
Wire Size - Minimum
4 AWG
For Fuse Length
8 5/8 in
For Fuse Diameter
2 3/8 in
Overall Length
10.11 in
Wire Size - Maximum
600 kcmil
Wire Size
4 AWG to 600 MCM

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 201 to 400 A, Number of Poles 1, 250V AC/DC, For Fuse Size 8 5/8 in L x 2 3/8 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 4 AWG to 600 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 4.8 in, Width 3.61 in, Length 10.11 in, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.