Open Fuse Block, H; K5 UL Class, 250V AC/DC Volt Rating, 3 Poles, Box Lug
Mfr # HM25400-3CR
Zoro # G2590668
product price: $1,033.99
/ea
Free Shipping & Returns
Key Features
UL Class
H; K5
Series
HM
Number of Poles
3
Amp Range
225 to 400A
Connector Type
Box Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM25400-3CR
Zoro #
G2590668
UPC #
051712386937
Country of Origin
Mexico
Dimensions
Height
4.80 in
Length
13.20 in
Width
10.91 in
For Fuse Size
8-5/8 in L x 2-1/16 in dia
Wire Size - Minimum
4 AWG
Overall Length
13.2 in
For Fuse Length
8 5/8 in
Overall Height
4.8 in
Overall Width
10.91 in
Wire Size - Maximum
600 kcmil
For Fuse Diameter
2 3/8 in
Wire Size
4 AWG to 600 MCM
Description
Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 201 to 400 A, Number of Poles 3, 250V AC, For Fuse Size 8 5/8 in L x 2 1/16 in dia, Compatible Fuse Series NLN; NON; OT; REN; RF; RLN, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 4 AWG to 600 MCM, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Box Lug, Height 4.8 in, Width 10.91 in, Length 13.2 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.