Zoro Homepage

Open Fuse Block, 450 to 600A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # RM25600-1CR

  • Zoro # G5077484


product price: $801.99
/ea
Sold in multiples of 3 for $2,405.97
Free Shipping & Returns

Key Features

UL Class
R
Series
RM
Number of Poles
1
Amp Range
450 to 600A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM25600-1CR
Zoro #
G5077484
UPC #
051712391030
Country of Origin
Mexico

Dimensions

Width
4.91 in
Height
5.61 in
Length
12.11 in
For Fuse Size
10-3/8 in L x 2-7/8 in dia
For Fuse Diameter
2 7/8 in
For Fuse Length
10 3/8 in
Overall Length
12.11 in
Overall Height
5.61 in
Wire Size - Minimum
4 AWG
Wire Size - Maximum
500 kcmil
Overall Width
4.91 in

Details

Item
Open Fuse Block
UL Class
R
Series
RM
Number of Poles
1
Amp Range
450 to 600A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
Features
Built-In Lockout/Tagout
Fuse Type
Industrial
Fuse Holder Code
BL
For Fuse Series
FRN, FRS, KTN-R, KTS-R, LPN, LPS
Fits Fuse Type
Class R
Wire Range
4 AWG to 500 MCM
Weight
4.6 lb
Fits Fuse Block Style
Rejection
Current - Minimum
401 A
Current - Maximum
600 A
DC Voltage Rating
250 V DC
AC Voltage Rating
250 V AC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 401 to 600 A, Number of Poles 1, 250V AC/DC, For Fuse Size 10 3/8 in L x 2 7/8 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 4 AWG to 500 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 5.61 in, Width 4.91 in, Length 12.11 in, Features Built-In Lockout/Tagout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.