Open Fuse Block, 450 to 600A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug
Mfr # RM60600-1CR
Zoro # G5670183
product price: $1,008.99
/eaSold in multiples of 3 for $3,026.97
Free Shipping & Returns
Key Features
UL Class
R
Series
RM
Number of Poles
1
Amp Range
450 to 600A
Connector Type
Box Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM60600-1CR
Zoro #
G5670183
UPC #
051712391061
Country of Origin
Mexico
Dimensions
Length
15.11 in
Height
6 in
Width
4.89 in
For Fuse Size
10-3/8 in L x 2-7/8 in dia
Wire Size - Minimum
4 AWG
Wire Size - Maximum
500 kcmil
For Fuse Diameter
2 7/8 in
For Fuse Length
13 3/8 in
Overall Width
4.89 in
Overall Height
6 in
Overall Length
15.11 in
Description
Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 401 to 600 A, Number of Poles 1, 600V AC/300V DC, For Fuse Size 10 3/8 in L x 2 7/8 in dia, Compatible Fuse Series A6D-R, A6K-R, FRS-R, KLSR, KTS-R, KWS-R, LLSRK, LPS-RK, TRS-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 4 AWG to 500 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 6 in, Width 4.89 in, Length 15.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.