This item is Discontinued.

Eaton Bussmann Fuse Block, Industrial, 600A, 2 Pole HM60600-2CR

Fuse Block, Industrial, 600A, 2 Pole (Discontinued)

  • Mfr # HM60600-2CR
  • Zoro # G2590500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM60600-2CR
Zoro #
G2590500
UPC #
051712391016
Country of Origin
Mexico

Dimensions

Length
14.40 in
Width
9.91 in
Height
6.00 in

Details

Item
Fuse Block
Series
HM600
Fuse UL Class
H
Number of Poles
2
Mounting Style
Bolt Down
Connector Type
Box Lug
Fuse Holder Code
U
Fuse Block or Fuse Holder Type
Fuse Block
Fuse Block Design
Open
For Fuse Series
NOS
Fuse Type
Industrial
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
UL Listed, CSA Certified

Description

Fuse Block, Fuse UL Class H, Number of Poles 2, Series HM600, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Height 6.00 in, Width 9.91 in, Length 14.40 in, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.