Open Fuse Block, 31 to 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # T60060-3CR

  • Zoro # G3438163


product price:  $74.53
/ea

Key Features

UL Class
T
Series
T600
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T60060-3CR
Zoro #
G3438163
UPC #
051712148139
Country of Origin
Mexico

Dimensions

Height
1-3/4 in
Width
4.86 in
Length
2.94 in
For Fuse Size
1-9/16 in L x 13/16 in dia
For Fuse Diameter
13/16 in
Wire Size - Maximum
2 AWG
Overall Width
4.86 in
Overall Length
2.94 in
For Fuse Length
1 9/16 in
Overall Height
1.75 in
Wire Size - Minimum
14 AWG
Wire Size
14 to 2 AWG

Details

Item
Open Fuse Block
UL Class
T
Series
T600
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Polyester
Fuse Holder Code
BM
For Fuse Series
JJS, LPT
Features
Space Saver
Standards
CSA Certified, UL Listed
Fuse Type
Industrial
Wire Range
14 AWG to 2 AWG, 18 AWG to 10 AWG
Fits Fuse Type
Class T
Short Circuit Current (KA)
200 kA
Weight
.545 lb
Fits Fuse Block Style
Non-Rejection
Current - Minimum
31 A
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Current - Maximum
60 A

Description

Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 31 to 60 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1 9/16 in L x 13/16 in dia, Compatible Fuse Series A6T, JJS, JLLS, LPT, Series T, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, Body Material Fiberglass Reinforced Thermoplastic, Connector Type Box Lug, Height 1.75 in, Width 4.86 in, Length 2.94 in, Features Space Saver, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.