Zoro Homepage

Open Fuse Block, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 3 Poles, Screw

  • Mfr # RM25030-3SR

  • Zoro # G4821297


product price: $49.69
/ea

Key Features

UL Class
R
Series
RM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM25030-3SR
Zoro #
G4821297
UPC #
051712511230
Country of Origin
Mexico

Dimensions

Height
1.40 in
Width
3 in
Length
3.20 in
For Fuse Size
2 in L x 9/16 in dia
For Fuse Length
2 in
Overall Height
1.4 in
Overall Width
3 in
Overall Length
3.2 in
For Fuse Diameter
9/16 in
Wire Size - Minimum
18 AWG
Wire Size - Maximum
10 AWG
Wire Size
18 to 10 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
RM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Features
Optional Cover and Indication
Standards
CE, CSA Certified, UL Listed
For Fuse Series
FRN, FRS, KTN-R, KTS-R, KWN-R, LPN, LPS
Fuse Type
Industrial
Fits Fuse Type
Class R
Wire Range
18 AWG to 10 AWG
Weight
.24 lb
Fits Fuse Block Style
Rejection
Current - Minimum
0 A
AC Voltage Rating
250 V AC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 0 to 30 A, Number of Poles 3, 250V AC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Screw, Height 1.4 in, Width 3 in, Length 3.2 in, Features Optional Cover and Indication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.