Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate

  • Mfr # JP60030-3PR

  • Zoro # G4821601


product price: $73.99
/ea

Key Features

Series
JP
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP60030-3PR
Zoro #
G4821601
UPC #
051712434188
Country of Origin
Mexico

Dimensions

Width
3.29 in
Length
3-3/4 in
Height
2.78 in
For Fuse Size
2-1/4 in L x 13/16 in dia
Wire Size - Minimum
14 AWG
For Fuse Length
2 1/4 in
Wire Size - Maximum
10 AWG
Overall Width
3.29 in
Overall Height
2.78 in
For Fuse Diameter
13/16 in
Overall Length
3.75 in
Wire Size
14 to 10 AWG

Details

Item
Fuse Holder
Series
JP
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
Mounting Style
Panel
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open Pyramid
Body Material
Thermoplastic
For Fuse Series
LPJ, JKS
Features
Space Saving Design
Fuse Block or Fuse Holder Type
Fuse Block
Fuse UL Class
J
Standards
CE, CSA Certified, UL Listed
Fuse Type
Industrial
For Use With
For use with LPJ, DFJ, JKS fuse
Wire Range
14 AWG to 10 AWG
Fits Fuse Type
Industrial
Short Circuit Current (KA)
200 kA
Weight
.753 lb
For Fuse Class
J
Max. Amps
30A
Fits Fuse Block Style
Non-Rejection
Max. Voltage
600V AC/DC
Current - Minimum
0 A
AC Voltage Rating
600 V AC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 3, 600V AC, For Fuse Size 2 1/4 in L x 13/16 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series JP, Non-Indicating, Non-Rejection, Fuse Block Design Open Pyramid, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2.78 in, Width 3.29 in, Length 3.75 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.