Eaton Bussmann

Open Fuse Block, T UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating


product price: $219.13
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UL Class T
  • Series T600
  • Number of Poles 3
  • Amp Range 61 to 100A
  • Voltage Rating 600V AC/DC
See all product information

Product Information

Dimensions

Width 4-1/2 in
Length 3 in
Height 2 in
For Fuse Size 2-15/16 in L x 13/16 in dia, 2-61/64 in L x 3/4 in dia

Details

Item Open Fuse Block
UL Class T
Series T600
Number of Poles 3
Amp Range 61 to 100A
Voltage Rating 600V AC/DC
Connector Type Box Lug
Mounting Style Bolt-Down
Visual Indication Non-Indicating
Wire Range 14 AWG to 2/0 AWG
Fuse Block Design Open
Body Material Polyester
Fuse UL Class T
Fuse Type Industrial
For Fuse Series JJS, LPT
Fuse Holder Code BN
Features Space Saver
Fits Fuse Type Industrial
Fits Fuse Block Style Non-Rejection
Max. Amps 100A
For Fuse Class T
Max. Voltage 600V AC/DC

Description

Fuse Block, Fits Fuse Type Industrial, Fuse UL Class T, 61 to 100 A, Number of Poles 3, 600V AC/DC, For Fuse Size 2 15/16 in L x 13/16 in dia, 2 61/64 in L x 3/4 in dia, Compatible Fuse Series A6T, JJS, JLLS, LPT, Series T, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, Body Material Glass Polyester, Connector Type Box Lug, Height 2 in, Width 4.5 in, Length 3 in, Features Space Saver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.