Open Fuse Block Cover, J UL Class, 110 to 200A Amp Range, 600V AC/DC Volt Rating
Mfr # CVRI-J-60200-M
Zoro # G5077597
product price: $64.19
/eaKey Features
UL Class
J
Amp Range
110 to 200A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVRI-J-60200-M
Zoro #
G5077597
UPC #
051712487238
Country of Origin
China
Dimensions
Height
3.60 in
Length
10.70 in
Width
2.70 in
Overall Length
10.7 in
Overall Width
2.7 in
Overall Height
3.6 in
Body Height
2.5 IN
Details
Item
Open Fuse Block Cover
UL Class
J
Amp Range
110 to 200A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Fuse Block Design
Covered
Standards
CSA Certified, UL Listed
For Fuse Class
J
Weight
.154 LB
AC Voltage Rating
600 V AC
Current - Minimum
101 A
Current - Maximum
200 A
Compatible Series
JM
Description
CVR Fuse Block Covers, 101 to 200 A, 600 V AC, For Fuse Class J, Indicating, For Use With JM60200-1CR, JM60200-2CR, JM60200-3CR, Length 10.7 in, Width 2.7 in, Height 3.6 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.