Eaton Bussmann
Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type
Mfr # SAMI-7I
Zoro # G2510277
$18.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 0 to 100A
- Voltage Rating 600V AC
- Fits Fuse Type Midget
- Height 1.72 in
- Standards CSA Certified, UL Listed
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Reducer, 12x12 to 8x8, Gray, Steel (F1212G88R)
- SQUARE D Thermal Unit, 8.72 to 11.3A (B14.0)
- ABB INSTALLATION PRODUCTS Wiring Duct Cover, Flushed Mount, Gray (TYD3CPG6)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug (JT60060)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HKP-HH-R)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 2 Poles, Box Lug (CH60J2)
- EATON BUSSMANN Fuse Holder, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2I)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- Eaton Bussmann Fuse Accessories