This item is Discontinued.

Eaton Bussmann Fuse, ECNR Series, Time Delay, 100A, 250V AC, Nonindicating, 200kA at 250V AC, 20kA at 125V DC ECNR100

Fuse, ECNR Series, Time Delay, 100A, 250V AC, Nonindicating, 200kA at 250V AC, 20kA at 125V DC (Discontinued)

  • Mfr # ECNR100
  • Zoro # G4130996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECNR100
Zoro #
G4130996
UPC #
782634507437
Country of Origin
Mexico

Dimensions

Diameter
1-1/16"
Length
5-7/8"
Length (Straight Wireway)
5 7/8 in
Fuse Size
5-7/8" L x 1-1/16" dia

Details

Series
ECNR
Speed
Time Delay
Amps
100A
AC Voltage Rating
250V AC
Visual Indication
Nonindicating
Interrupt Rating
200kA at 250V AC, 20kA at 125V DC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
R250
DC Voltage Rating
125V DC
Item
Fuse
Equivalent Series
ECNR, FLNR, FRN-R, TR-R
Fuse Voltage Rating
250VAC/125VDC
Class
RK5
Element
Dual
Fuse Amps
100A
Fuse Speed
Time Delay
Indicating / Nonindicating
Nonindicating
Fuse Holder Code
L
Functionally Equal To
Littelfuse FLNR, Mersen/Ferraz Shawmut TR
Rejection / Nonrejection
Rejection
Fuse Interrupt Rating
200kA at 250VAC, 20kA at 125VDC
Standards
CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ

Description

Fuse, 100 A, 250V AC, 125V DC, Class RK5, ECNR Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 125V DC, Fuse Size 5-7/8 in L x 1-1/16 in dia, Length 5 7/8 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series R250, Body Material Fiberglass, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.