Fuse Holder, 0 to 100A Amp Range, 690V AC/DC Volt Rating, 1 Poles, Screw

  • Mfr # CM100CF

  • Zoro # G5743184


product price: $192.99
/ea
Sold in multiples of 5 for $964.95
Free Shipping & Returns

Key Features

Series
HRC
Number of Poles
1
Amp Range
0 to 100A
Voltage Rating
690V AC/DC
Connector Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM100CF
Zoro #
G5743184
UPC #
051712551427
Country of Origin
Hungary

Dimensions

Width
1.41 in
Length
4.94 in
Height
2.36 in
For Fuse Size
3-3/4 in L x 7/8 in dia, 3-7/16 in L x 7/8 in dia
Overall Length
4.94 in
Wire Size - Maximum
1/0 AWG
Wire Size - Minimum
2 AWG
For Fuse Width
7/8 in
Overall Height
2.36 in
For Fuse Length
3 11/16 in
Overall Width
1.41 in
Wire Size
2 to 0 AWG

Details

Item
Fuse Holder
Series
HRC
Number of Poles
1
Amp Range
0 to 100A
Voltage Rating
690V AC/DC
Connector Type
Screw
Mounting Style
DIN-Rail, Screw
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
For Fuse Series
HRCII-MISC
Features
Unique Cable Termination
Fuse UL Class
Not Class Rated
Fuse Type
British and IEC
Fuse Block or Fuse Holder Type
Fuse Holder
Standards
CE, CSA, IEC
Fits Fuse Type
British and IEC
Wire Range
2 AWG
Product Type
Finger-Safe Fuse Block
Weight
219 G
Includes Communication Feature
No
Includes Auxiliary Contact
No
Fits Fuse Block Style
Non-Rejection
Max. Amps
100A
For Fuse Class
Not Class Rated
Max. Voltage
690V AC/DC
Fuse Block or Holder AC Voltage Rating
690VAC
Current - Maximum
100 A
AC Voltage Rating
690 V AC
DC Voltage Rating
250 V DC
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type British and IEC, Fuse UL Class Not Class Rated, 0 to 100 A, Number of Poles 1, 690V AC/250V DC, For Fuse Size 3-3/4 in L x 7/8 in dia, 3-7/16 in L x 7/8 in dia, Compatible Fuse Series K07CR, Series HRC, Non-Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 2 to 0 AWG, Mounting Style DIN Rail, Connector Type Screw, Height 2.36 in, Width 1.41 in, Length 4.94 in, Features Unique Cable Termination, Standards CE, CSA, IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.