1.56in x 7.13in, 250 VAC/VDC, 110 A, 50 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated
- Mfr # OT110
- Zoro # G716552371
product price:Â
$
99.99
/ea
Key Features
AC Voltage Rating
250V AC
Series
OT
Diameter
1-9/16 in
Interrupt Rating
50 kA (AC), 20 kA (DC)
Length
7-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OT110
- Zoro #
- G716552371
- UPC #
- 78200170028
- Country of Origin
- Mexico
Dimensions
- Diameter
- 1-9/16 in
- Length
- 7-1/8 in
Details
- AC Voltage Rating
- 250V AC
- Item
- UL Class Fuse
- Amps
- 110 A
- Series
- OT
- Interrupt Rating
- 50 kA (AC), 20 kA (DC)
Description
1.56in x 7.13in, 250 VAC/VDC, 110 A, 50 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Class K5, Fast Acting, Low Vage UL Power Fuse 1 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.