Fuse Holder, 0 to 30A Amp Range, 1000V DC Volt Rating, 1 Poles, Clamp/Spade Lug

  • Mfr # CHPV1U

  • Zoro # G1923028


product price:  $29.69
/ea

Key Features

Series
CHPV
Amp Range
0 to 30A
Voltage Rating
1000V DC
Connector Type
Clamp/Spade Lug
Mounting Style
DIN-Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHPV1U
Zoro #
G1923028
UPC #
051712362719
Country of Origin
China

Dimensions

Width
0.69 in
Height
2.43 in
Length
2.91 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Wire Size - Maximum
4 AWG
For Fuse Diameter
10 mm
For Fuse Length
38 mm
Wire Size - Minimum
18 AWG
Overall Width
0.69 in
Overall Length
2.91 in
Overall Height
2.43 in
Wire Size
18 to 4 AWG

Details

Item
Fuse Holder
Series
CHPV
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
1000V DC
Connector Type
Clamp/Spade Lug
Mounting Style
DIN-Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
Standards
CE, CSA Certified, UL Listed
Features
Finger Safe
Fuse Type
Solar
For Fuse Series
PV, PV10M
Fuse UL Class
Not Class Rated
Fuse Block or Fuse Holder Type
Fuse Holder
Fits Fuse Type
Photovoltaic Fuse
Wire Range
18 AWG to 4 AWG
Product Type
Finger-Safe Fuse Block
Includes Communication Feature
No
Includes Auxiliary Contact
No
Max. Operating Temp.
120 deg C
Weight
.22 LB
Fits Fuse Block Style
Non-Rejection
Max. Amps
30A
For Fuse Class
Not Class Rated
Max. Voltage
1000V DC
Fuse Block or Holder AC Voltage Rating
Not Rated
Current - Minimum
0 A
DC Voltage Rating
1,000 V DC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Solar, Fuse UL Class Not Class Rated, 0 to 30 A, Number of Poles 1, 1000V DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series HP10M, PV-F, SPF, SPFS, Series CHPV, Non-Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 4 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.43 in, Width 0.69 in, Length 2.91 in, Standards CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.