Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Screw, Crimp

  • Mfr # HEB-AK

  • Zoro # G4821665


product price:  $94.87
/ea
Free Shipping & Returns

Key Features

Series
HEB
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Screw, Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEB-AK
Zoro #
G4821665
UPC #
051712718448
Country of Origin
Mexico

Dimensions

Wire Size
16 to 8 AWG; (2) 12 to 2 AWG
Width
1 in
Length
4.80 in
Height
1 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Width
1 in
Overall Height
1 in
Overall Length
4.8 in
For Fuse Diameter
13/32 in
For Fuse Length
1 1/2 in
Body Length
1.71 in
Body Height
0.96 in
Body Width
2.75 in

Details

Item
Fuse Holder
Series
HEB
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Screw, Crimp
Mounting Style
In-Line
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Non-Breakaway
Body Material
Plastic
Features
Non Breakaway
Fuse Block or Fuse Holder Type
Fuse Holder
Fuse UL Class
Midget
Fuse Type
Midget
Standards
CE, CSA, UL Listed
For Fuse Series
BAF, FNM, FNQ, KLM, KTK
Fits Fuse Type
Midget
Weight
.18 lb
Short Circuit Current (KA)
200 kA
Max. Amps
30A
Wire Range
16 AWG to 12 AWG, 16 AWG to 8 AWG, 12 AWG to 2 AWG
Fits Fuse Block Style
Non-Rejection
Max. Voltage
Not Rated
Fuse Block or Holder AC Voltage Rating
Not Rated
AC Voltage Rating
600 V AC
Current - Maximum
30 A
DC Voltage Rating
600 V DC
Current - Minimum
0 A

Description

In-Line Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series HEB, Non-Indicating, Non-Rejection, Fuse Block Design Non-Breakaway, Wire Size 16 to 8 AWG; (2) 12 to 2 AWG, Wire Length Not Applicable, Mounting Style Inline, Body Material Plastic, Connector Type Crimp/Setscrew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.