Zoro Homepage

Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp

  • Mfr # HEX-AA

  • Zoro # G5072536


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Series
HET
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX-AA
Zoro #
G5072536
UPC #
051712718639
Country of Origin
Mexico

Dimensions

Wire Size
12 AWG
Width
1 in
Length
7.12 in
Height
1 in
For Fuse Size
1-1/2 in L x 13/32 in dia
For Fuse Length
1 1/2 in
Overall Height
1 in
Overall Length
7.12 in
For Fuse Diameter
13/32 in
Overall Width
1 in

Details

Item
Fuse Holder
Series
HET
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Crimp
Mounting Style
In-Line
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Non-Breakaway
Body Material
Thermoplastic
Fuse UL Class
CC
Features
Double Pole, Non Breakaway
For Fuse Series
BAF, FNM, FNQ, KTK
Standards
CE, CSA, UL Listed
Fuse Type
Midget
Fuse Block or Fuse Holder Type
Fuse Holder
For Use With
Used with Class CC and 13/32" x 1 1/2" fuses
Fits Fuse Type
Midget
Weight
.15 lb
For Fuse Class
CC
Fits Fuse Block Style
Non-Rejection
Max. Voltage
600V AC/DC
Max. Amps
30A
Wire Range
12 AWG to 8 AWG, 12 AWG
Fuse Block or Holder AC Voltage Rating
Not Rated
Current - Minimum
0 A
AC Voltage Rating
600 V AC
Current - Maximum
30 A
DC Voltage Rating
600 V DC

Description

In-Line Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 2, 600V AC/DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series HET, Non-Indicating, Non-Rejection, Fuse Block Design Non-Breakaway, Wire Size 12 AWG, Wire Length Not Applicable, Mounting Style Inline, Body Material Thermoplastic, Connector Type Crimp, Body Height 1 in, Body Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.