
Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Screw
Mfr # HEX-JW-DRYC
Zoro # G3466602
product price:Â $543.99
/ea
Free Shipping & Returns
Key Features
Series
HET
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEX-JW-DRYC
Zoro #
G3466602
UPC #
-
Country of Origin
China
Dimensions
Length
.001 in
Width
.001in
For Fuse Size
1-1/2 in L x 13/32 in dia
Height
.001 in
Wire Size
#12-3
Details
Item
Fuse Holder
Series
HET
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Screw
Mounting Style
In-Line
Visual Indication
Non-Indicating
Body Material
Thermoplastic
Fuse Block or Fuse Holder Type
Inline fuse holder
For Use With
Used with Class CC and 13/32" x 1 1/2" Fuses
Fuse UL Class
CC
Weight
.001 LB
Max. Voltage
600V AC/DC
For Fuse Class
CC
Wire Range
12 AWG to 3 AWG
Fits Fuse Type
Midget
Fits Fuse Block Style
Non-Rejection
Max. Amps
30A
Description
In-line Breakaway Fuse Holder,30A,2 Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.