Fuse Holder, 31 to 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # CH60J3I

  • Zoro # G5072615


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

UL Class
J
Series
CH
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH60J3I
Zoro #
G5072615
UPC #
051712630948
Country of Origin
China

Dimensions

Height
3.31 in
Width
4.72 in
Length
4.88 in
For Fuse Size
2-3/8 in L x 1-1/16 in dia
Overall Width
4.72 in
Overall Height
3.31 in
For Fuse Length
2 3/8 in
Wire Size - Maximum
3 AWG
Overall Length
4.88 in
Wire Size - Minimum
18 AWG
For Fuse Diameter
1 1/16 in
Wire Size
18 to 3 AWG

Details

Item
Fuse Holder
UL Class
J
Series
CH
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
DIN-Rail
Visual Indication
Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
Fuse UL Class
J
For Fuse Series
LPJ, JKS, DFJ
Features
Finger Safe, Indication
Fuse Block or Fuse Holder Type
Fuse Holder
Fuse Type
Industrial
Standards
CE, CSA Certified, UL Listed
Wire Range
18 AWG to 3 AWG, 18 AWG to 1 AWG
Fits Fuse Type
Class J
Product Type
Finger-Safe Fuse Block
Includes Auxiliary Contact
No
Includes Communication Feature
No
Weight
1.7 LB
Max. Voltage
600V AC/DC
For Fuse Class
J
Fits Fuse Block Style
Non-Rejection
Max. Amps
30A
DC Voltage Rating
600 V DC
Current - Minimum
31 A
AC Voltage Rating
600 V AC
Current - Maximum
60 A

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 31 to 60 A, Number of Poles 3, 600V AC/DC, For Fuse Size 2-3/8 in L x 1-1/16 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series CH, Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 3 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 3.31 in, Width 4.72 in, Length 4.88 in, Standards CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.