Fuse Holder, 600V AC/DC Volt Rating, 1 Poles, Screw
Mfr # HEB-JW-RLC-J
Zoro # G703088760
product price:Â $277.99
/ea
Sold in multiples of 10 for $2,779.90
Free Shipping & Returns
Key Features
Series
HEB
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Screw
Mounting Style
In-Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEB-JW-RLC-J
Zoro #
G703088760
UPC #
-
Country of Origin
Mexico
Dimensions
For Fuse Size
1-1/2 in L x 13/32 in dia
Length
.001 in
Height
.001 in
Width
.001in
Details
Item
Fuse Holder
Series
HEB
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Screw
Mounting Style
In-Line
Weight
.285 lb
Short Circuit Current (KA)
200 kA
Max. Amps
30A
Max. Voltage
600V AC
Wire Range
8 AWG to 3 AWG
Description
Fuse Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.