Fuse Holder, 0 to 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect
Mfr # HTB-48I-R
Zoro # G3199603
product price: $10.79
/eaKey Features
Series
HTB
Number of Poles
1
Amp Range
0 to 20A
Voltage Rating
250V AC/DC
Connector Type
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB-48I-R
Zoro #
G3199603
UPC #
051712659598
Country of Origin
Mexico
Dimensions
Panel Thickness
1/8"
Length
1/4 in
Width
1/4 in
Height
1-1/4 in
For Fuse Size
1-1/4 in L x 1/4 in dia
Diameter
0.25 in
Mounting Hole Dia.
29/64 in
For Fuse Diameter
1/4 in
For Fuse Length
1 1/4 in
Overall Diameter
0.25 in
Overall Length
0.25 in
Description
Panel Mount Fuse Holder, Fits Fuse Type Ceramic, Glass, Fuse UL Class Not Class Rated, 0 to 20 A, Number of Poles 1, 250V AC/125V DC, For Fuse Size 1 1/4 in L x 1/4 in Dia., Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB, Series HTB, Non-Indicating, Non-Rejection, Fuse Cap Style Screw Knob, Mounting Style Panel, Mounting Hole 1/2 in x 29/64 in dia, Body Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.