Fuse Holder, J UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # CH30J1

  • Zoro # G5072667


product price: $53.75
/ea
Sold in multiples of 6 for $322.50

Key Features

UL Class
J
Series
CH
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH30J1
Zoro #
G5072667
UPC #
051712630825
Country of Origin
China

Dimensions

Width
1.28 in
Height
2.83 in
Length
4.59 in
For Fuse Size
2-1/4 in L x 13/16 in dia
For Fuse Diameter
13/16 in
Overall Length
4.59 in
Wire Size - Minimum
18 AWG
Overall Height
2.83 in
Wire Size - Maximum
3 AWG
For Fuse Length
2 1/4 in
Overall Width
1.28 in
Wire Size
18 to 3 AWG

Details

Item
Fuse Holder
UL Class
J
Series
CH
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
DIN-Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
Fuse Block or Fuse Holder Type
Fuse Holder
Features
Finger Safe
Standards
CE, CSA Certified, UL Listed
Fuse Type
Industrial
For Fuse Series
LPJ, JKS, DFJ
Fuse UL Class
J
Fits Fuse Type
Class J
Wire Range
18 AWG to 3 AWG, 18 AWG to 1 AWG
Product Type
Finger-Safe Fuse Block
Includes Auxiliary Contact
No
Includes Communication Feature
No
Weight
2.7875 lb
Max. Operating Temp.
85 deg C
Max. Amps
30A
Fits Fuse Block Style
Non-Rejection
Max. Voltage
600V AC/DC
For Fuse Class
J
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC
Current - Minimum
0 A
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 2-1/4 in L x 13/16 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series CH, Non-Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 3 AWG, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.83 in, Width 1.28 in, Length 4.59 in, Standards CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.