Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Screw, Crimp

  • Mfr # HEB-AW-RYC

  • Zoro # G3290095


product price:  $136.37
/ea
Free Shipping & Returns

Key Features

Series
HEB
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Screw, Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEB-AW-RYC
Zoro #
G3290095
UPC #
051712718554
Country of Origin
China

Dimensions

Wire Size
16 to 8 AWG; (2) 12 to 2 AWG
Length
0.40 in
Width
0.40 in
Height
1-1/2 in
For Fuse Size
1-1/2 in L x 13/32 in dia
For Fuse Length
1 1/2 in
For Fuse Diameter
13/32 in
Overall Height
1.5 in
Overall Length
10.375 in
Overall Width
0.4 in

Details

Item
Fuse Holder
Series
HEB
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Screw, Crimp
Mounting Style
In-Line
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Breakaway with Boots
Body Material
Plastic
Fuse Holder Code
D
Fuse Type
Midget
Fuse Block or Fuse Holder Type
Fuse Holder
Standards
CE, CSA, UL-R
For Fuse Series
BAF, FNM, FNQ, KLM, KTK
Fuse UL Class
Midget
Fits Fuse Type
Midget
Weight
3.18125 lb
Short Circuit Current (KA)
200 kA
Max. Amps
30A
Max. Voltage
600V AC/600V DC
Wire Range
16 AWG to 12 AWG, 16 AWG to 8 AWG, 12 AWG to 2 AWG
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder AC Voltage Rating
600VAC
Fuse Block or Holder DC Voltage Rating
600VDC
AC Voltage Rating
600 V AC
Current - Maximum
30 A
Current - Minimum
0 A
DC Voltage Rating
600 V DC

Description

In-Line Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series HEB, Non-Indicating, Non-Rejection, Fuse Block Design Breakaway with Boots, Wire Size 16 to 8 AWG; (2) 12 to 2 AWG, Wire Length Not Applicable, Mounting Style Inline, Body Material Plastic, Connector Type Crimp/Setscrew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.