Shop EATON BUSSMANN
See all product information
Create Account
Fuse
- Mfr # TCF400
- Zoro # G823956222
product price:Â
$
1,402.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fuse Block Series
TCFH400N
Class
CF
Series
TCF
Current
400 A
Body Material
Glass Filled PES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCF400
- Zoro #
- G823956222
- UPC #
- 051712697859
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 4 1/4 in
- Overall Depth
- 1 11/16 in
- Overall Length
- 3 31/64 in
- Wire Rope Length
- 3 31/64 in
- Length
- 3 31/64 in
Details
- Item
- Fuse
- Compatible Fuse Block Series
- TCFH400N
- Class
- CF
- Series
- TCF
- Current
- 400 A
- Body Material
- Glass Filled PES
- Speed
- Time-Delay
- Interrupt Rating - AC
- 200 kA
- Standards
- RoHS Compliant, UL
- DC Voltage Rating
- 300 V DC
- AC Voltage Rating
- 600 V AC
- Body Style
- Cube
- Interrupt Rating - DC
- 100 kA
- Element
- Dual
Description
Fuse, 600 V AC, 300 V DC, Class CF, TCF Series, Indicating, Time-Delay, Body Style Cube, Fits Fuse Block Style Rejection, Compatible Fuse Block Series TCFH400N, Body Material Glass Filled PES, Dual Element, Standards RoHS Compliant, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.