Shop EATON BUSSMANN
See all product information
Create Account
Glass Fuse, Fast-Acting, 1.60A, 300V AC, 10kA at 300V AC
- Mfr # GLR-1-6/10
- Zoro # G3092144
product price:Â
$
5.35
/ea
Key Features
Series
GLR
Speed
Fast-Acting
AC Voltage Rating
300 V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 300V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLR-1-6/10
- Zoro #
- G3092144
- UPC #
- 051712716239
- Country of Origin
- Mexico
- Series
- GLR
- Speed
- Fast-Acting
- Amps
- 1.60A
- AC Voltage Rating
- 300 V AC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 10kA at 300V AC
- Body Style
- Cylindrical
- Body Material
- Glass
- Equivalent Brand and Series
- Bussmann GLR, Littelfuse LGR, Mersen SLR
- Compatible Fuse Block Series
- HLR
- Fits Fuse Block Style
- Non-Rejection
- Item
- Glass Fuse
- In Line Fuseholder
- 1CW08
- Standards
- CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
- Element
- Single
- Equivalent Series
- GLR, LGR, SLR
- Weight
- 0.2 lb
- Mounting
- Panel
- Interrupt Rating - AC
- 10 kA
- Current
- 1.6 A
Dimensions
- Diameter
- 5/8 in
- Length
- 2-1/4 in
- Cap Diameter
- 5/8"
- Overall Diameter
- 5/8 in
- Overall Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
Description
Fuse, 1 6/10 A, 300 V AC, Not Applicable, GLR Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 300V AC, Fuse Size 2-1/4 in L x 5/8 in dia, Length 2 1/4 in, Diameter 5/8 in, Equivalent Brand and Series Bussmann GLR, Littelfuse LGR, Mersen SLR, Equivalent Series GLR, LGR, SLR, Body Material Glass, Compatible Fuse Block Series HLR, Cap Diameter 5/8 in, Single Element, Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.