Zoro Homepage

Glass Fuse, 4A, Not Rated, 5 PK

  • Mfr # MDM-4

  • Zoro # G0539506


product price: $44.49
/pk 5, $8.90/ea

Key Features

Series
MDM
Speed
Time-Delay
AC Voltage Rating
32V AC
Visual Indication
Indicating
Interrupt Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDM-4
Zoro #
G0539506
UPC #
051712724982
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Overall Diameter
1/4 in
Overall Length
1 1/4 in

Details

Series
MDM
Speed
Time-Delay
Amps
4A
AC Voltage Rating
32V AC
Visual Indication
Indicating
Interrupt Rating
Not Rated
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDM, Littelfuse 413
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
Not Rated
Item
Glass Fuse
Element
Dual
Equivalent Series
413, MDM
Weight
0.02 lb
Current
4 A

Description

Fuse, 4 A, 32 V AC, Not Applicable, MDM Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating Not Rated, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDM, Littelfuse 413, Equivalent Series 413, MDM, Body Material Glass, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Dual Element, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.