Glass Fuse, 6.30A, 63A at 250V AC, 5 PK

  • Mfr # GDB-6.3A

  • Zoro # G3070173


product price: $12.49
/pk 5, $2.50/ea

Key Features

Series
GDB
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
63A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDB-6.3A
Zoro #
G3070173
UPC #
051712431842
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
GDB
Speed
Fast-Acting
Amps
6.30A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
63A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GDB, Bussmann S500, Littelfuse 217, Mersen GSB
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
In Line Fuseholder
E
Standards
CE, UL Guide JDYX2
Fuse Holder Code
E
Element
Single
Equivalent Series
217, GDB, GSB, S500
Current
6.3 A
Interrupt Rating - AC
35 A

Description

Fuse, 6 3/10 A, 250 V AC, Not Applicable, GDB Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 35A at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GDB, Bussmann S500, Littelfuse 217, Mersen GSB, Equivalent Series 217, GDB, GSB, S500, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, UL Guide JDYX2, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.