Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, 6A, 200A at 250V AC, 5 PK

  • Mfr # MDQ-6

  • Zoro # G2729675


product price: $23.89
/pk 5, $4.78/ea

Key Features

Series
MDQ
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
200A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDQ-6
Zoro #
G2729675
UPC #
051712120852
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

Series
MDQ
Speed
Time-Delay
Amps
6A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
200A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Functionally Equal To
Bussmann MDL, MDV, MDX, Littelfuse 313, 315, Mersen/Ferraz Shawmut GDL, GDV
In Line Fuseholder
G
Element
Dual
Fuse Holder Code
G
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX2
Equivalent Series
313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
Weight
0.02 lb
Connection Type
Ferrule End x Ferrule End
Interrupt Rating - AC
200 A
Current
6 A

Description

Fuse, 6 A, 250 V AC, Not Applicable, MDQ Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 200A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV, Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX, Body Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.