Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, 80mA, 35A at 250V AC, 5 PK

  • Mfr # GDB-80MA

  • Zoro # G2953806


product price: $22.89
/pk 5, $4.58/ea

Key Features

Series
GDB
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Indicating
Interrupt Rating
35A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDB-80MA
Zoro #
G2953806
UPC #
051712431651
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Diameter
5 mm
Overall Length
20 mm

Details

Series
GDB
Speed
Fast-Acting
Amps
80mA
AC Voltage Rating
250V AC
Visual Indication
Indicating
Interrupt Rating
35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GDB, Bussmann S500, Littelfuse 217, Mersen GSB
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Equivalent Series
217, GDB, GSB, S500
Element
Single
Standards
UL Recognized Card: Guide JDYX2, File E19180, VDE Approval: File 40014109
Fuse Holder Code
E
In Line Fuseholder
E
Weight
0.007 lb
Interrupt Rating - AC
35 A
Current
80 mA

Description

Fuse, 80 mA, 250 V AC, Not Applicable, GDB Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 35A at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GDB, Bussmann S500, Littelfuse 217, Mersen GSB, Equivalent Series 217, GDB, GSB, S500, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards File E19180, UL Recognized Card: Guide JDYX2, VDE Approval: File 40014109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.