Glass Fuse, AGC Series, Fast-Acting, 15A

  • Mfr # B6P-BPAGC15RP

  • Zoro # G504152554


product price:  $26.65
/ea

Key Features

Series
AGC
Speed
Fast-Acting
Diameter
1/4 in
Length
1-1/4 in
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B6P-BPAGC15RP
Zoro #
G504152554
UPC #
747925313340
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
AGC
Speed
Fast-Acting
Amps
15A
Body Material
Glass
Item
Glass Fuse

Description

Features
  • 15 Amp electronic glass fast-acting tube fuse.
  • 0.25 x 1.25 in. glass tube with nickel-plated brass end caps.
  • 250 Volt max.
  • UL Listed
  • Pack - 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.