This item is Discontinued.

No Product Image Available

Glass Fuse, GFA Series, 10A, 125V AC, 50kA (Discontinued)

  • Mfr # GFA-10
  • Zoro # G206130676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFA-10
Zoro #
G206130676
UPC #
51712715409
Country of Origin
Mexico

Dimensions

Diameter
7.6 mm
Length
0.146 in

Details

Series
GFA
Amps
10A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
50kA
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Glass Fuse
Weight
0.171 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.