
Shop EATON BUSSMANN
See all product information
Glass Fuse, GMA Series, Fast-Acting, 0.75A, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # BP/GMA-750MA
Zoro # G4626444
product price: $7.79
/eaKey Features
Series
GMA
Speed
Fast-Acting
Amps
0.75A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP/GMA-750MA
Zoro #
G4626444
UPC #
51712539012
Country of Origin
United States
Dimensions
Diameter
5 mm
Length
20 mm
Details
Series
GMA
Speed
Fast-Acting
Amps
0.75A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse
Description
The GMA .75 ampere glass tube fuse provides fast-acting, low-breaking capacity response. This fuse is designed for use in a multitude of applications and features brass end caps.
- • Made of high quality material
- • Easy to use
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.