This item is Discontinued.

Eaton Bussmann IEC Replacement Module, 255V, NPE BPG255NPE

IEC Replacement Module, 255V, NPE (Discontinued)

  • Mfr # BPG255NPE
  • Zoro # G4419317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPG255NPE
Zoro #
G4419317
UPC #
051712296953
Country of Origin
Germany

Dimensions

Length
1.77
Depth
2.13 in
Width
0.71 in
Length (Straight Wireway)
1.77

Details

Item
Surge Protection Device
Max. Continuing Operating Voltage
255V
Nominal Discharge Current
20kA
Modes of Protection
0
Max. Surge Current Per Phase
40kA
Standards
IEC 61643-1
For Use With
19D448
Max. Surge Current per Phase
40kA

Description

Surge Protection Device, Max. Continuing Operating Voltage 255V, Max. Surge Current per Phase 40kA, Modes of Protection 0, Nominal Discharge Current 20kA, Standards IEC 61643-1, Depth 2.13 in, Length 1.77, Width 0.71 in, For Use With 19D448

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.