Zoro Homepage

In-LineFuseHldr, 30A, Midget, Non-Brkwy,

  • Mfr # HEB-CC

  • Zoro # G101209460


product price: $68.85
/ea
Sold in multiples of 10 for $688.50

Key Features

Features
In-Line, Submersible
Overall Length
5 in
Standards
CE, CSA Certified Class 622501 File 47235, RoHS Compliant, UL Recognized Guide IZLT2 File E14853
Mounting Style
Inline
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEB-CC
Zoro #
G101209460
UPC #
051712718318
Country of Origin
Mexico

Dimensions

Overall Length
5 in
Wire Size
8 AWG to 4 AWG
For Fuse Size
1 1/2 in L x 13/32 in Dia
For Fuse Length
1 1/2 in
For Fuse Diameter
13/32 in

Details

Item
In-Line Fuse Holder
Features
In-Line, Submersible
Standards
CE, CSA Certified Class 622501 File 47235, RoHS Compliant, UL Recognized Guide IZLT2 File E14853
Mounting Style
Inline
Number of Poles
1
Fuse UL Class
Not Class Rated
Voltage Rating
600V AC/DC
Amp Range
0 to 30 A
Connector Type
Crimp
Fuse Block Design
Non-Breakaway
Visual Indication
Non-Indicating
Current - Maximum
30 A
AC Voltage Rating
600 V AC
Fits Fuse Type
Midget
Current - Minimum
0 A
Fuse Block Style
Non-Rejection
DC Voltage Rating
600 V DC

Description

In-Line Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Not Class Rated, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in Dia, Compatible Fuse Series BAF, FNM, FNQ, KLM, KTK, Non-Indicating, Non-Rejection, Fuse Block Design Non-Breakaway, Wire Size 8 AWG to 4 AWG, Mounting Style Inline, Connector Type Crimp, Features In-Line, Submersible, Standards CE, CSA Certified Class 622501 File 47235, RoHS Compliant, UL Recognized Guide IZLT2 File E14853

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.